| Location Rating: | Wet |
|---|---|
| Application: | Indoor |
| CCT (Kelvin): | 5000K 2700K 3000K 4000K 3500K |
| CCT Selectable: | Yes |
| Shape: | Round |
| Beam Spread: | 110 |
| Lamp Type: | Integrated LED |
| Base Type: | Integrated |
| Energy Star Rated: | Yes |
| Operating Temp Range: | -4°F to 104°F |
| Mount: | Ceiling |
| Lumens: | 1050 |
| Product Type: | Remote Driver LED Downlight |
| Style: | Specialty |
| Dimmable: | Yes |
| Wattage: | 13 |
| Material: | Steel Aluminum |
| Power Method: | Direct Wired |
| Voltage: | 120v |
| Color Temperature: | Natural Light Warm White |
| Country of Origin: | Cambodia |
| Technology: | LED |
| Number of Lamps: | 1 |
| Frequency: | 60 Hz |
| Incandescent Equivalent: | 75W |
| Finish: | White / Red |
| Warranty: | 5 Year Limited (Fixtures) |
| ANSI Base: | Integrated |
| Cri: | 90 |
| Replaceable Light Source: | No |