| Number of Lamps: | 1 |
|---|---|
| Base Type: | Integrated |
| Product Type: | Remote Driver LED Downlight |
| Material: | Aluminum Steel |
| Operating Temp Range: | -4°F to 104°F |
| Color Temperature: | Natural Light Warm White |
| Lamp Type: | Integrated LED |
| Dimmable: | Yes |
| Lumens: | 800 |
| Style: | Specialty |
| Voltage: | 277v 120v |
| CCT (Kelvin): | 2700K 4000K 3000K 5000K 3500K |
| Application: | Indoor |
| Beam Spread: | 110 |
| Technology: | LED |
| Warranty: | 5 Year Limited (Fixtures) |
| ANSI Base: | Integrated |
| Finish: | White / Red |
| Shape: | Round |
| Mount: | Ceiling |
| Wattage: | 10 |
| CCT Selectable: | Yes |
| Frequency: | 50-60 Hz |
| Replaceable Light Source: | No |
| Energy Star Rated: | Yes |
| Incandescent Equivalent: | 60W |
| Location Rating: | Wet |
| Cri: | 90 |
| Country of Origin: | Cambodia |
| Power Method: | Direct Wired |