| Base Type: | Integrated |
|---|---|
| Mount: | Recessed Ceiling |
| CCT (Kelvin): | 3500K 4000K 5000K 2700K 3000K |
| Replaceable Light Source: | No |
| Application: | Indoor |
| Finish: | White |
| Material: | Aluminum |
| Color Temperature: | Warm White Natural Light |
| ANSI Base: | Integrated |
| Country of Origin: | Thailand |
| Incandescent Equivalent: | 60W |
| Power Method: | Direct Wired |
| Shape: | Square |
| Style: | Utility |
| Cri: | 90 |
| Location Rating: | Wet |
| Voltage: | 120v |
| Lumens: | 750 |
| Number of Lamps: | 1 |
| Energy Star Rated: | Yes |
| Dimmable: | Yes |
| Wattage: | 12 |
| Technology: | LED |
| Product Type: | Direct Wire LED Downlight |
| Operating Temp Range: | -4°F to 104°F |
| Lamp Type: | Integrated LED |
| Beam Spread: | 110 |
| Warranty: | 5 Year Limited (Fixtures) |
| Frequency: | 60 Hz |
| CCT Selectable: | Yes |