| CCT (Kelvin): | 5000K 3000K 3500K 2700K 4000K |
|---|---|
| Location Rating: | Wet |
| Product Type: | Remote Driver LED Downlight |
| Dimmable: | Yes |
| Style: | Utility |
| Operating Temp Range: | -4°F to 113°F |
| Mount: | Recessed Ceiling |
| Lumens: | 700 |
| Warranty: | 5 Year Limited (Fixtures) |
| Power Method: | Direct Wired |
| Color Temperature: | Cool White Warm White |
| Beam Spread: | 108 |
| Application: | Indoor Outdoor |
| Wattage: | 10 |
| Voltage: | 120v |
| Material: | Aluminum |
| Shape: | Round |
| Country of Origin: | Vietnam |
| Energy Star Rated: | Yes |
| Lamp Type: | Integrated LED |
| Number of Lamps: | 1 |
| Frequency: | 60 Hz |
| Replaceable Light Source: | No |
| Technology: | LED |
| Finish: | Black |
| Cri: | 90 |
| Base Type: | Integrated |
| Incandescent Equivalent: | 45W |
| ANSI Base: | Integrated |
| CCT Selectable: | Yes |