This is a 12 Watt LED Direct Wire Downlight Edge-lit 6" CCT Selectable 120 volt Dimmable Round Remote Driver Black Finish manufactured by Satco.
Features:
| Cri: | 90 |
|---|---|
| Base Type: | Integrated |
| Location Rating: | Wet |
| CCT (Kelvin): | 3000K 2700K 4000K 5000K 3500K |
| Voltage: | 120v |
| Frequency: | 60 Hz |
| Application: | Indoor Outdoor |
| CCT Selectable: | Yes |
| Lamp Type: | Integrated LED |
| Style: | Utility |
| Material: | Aluminum |
| Color Temperature: | Warm White |
| Wattage: | 12 |
| ANSI Base: | Integrated |
| Product Type: | Remote Driver LED Downlight |
| Energy Star Rated: | Yes |
| Technology: | LED |
| Dimmable: | Yes |
| Power Method: | Direct Wired |
| Operating Temp Range: | -4°F to 113°F |
| Shape: | Round |
| Finish: | Black |