| CCT (Kelvin): | 3000K 5000K 4000K 3500K 2700K |
|---|---|
| Lamp Type: | Integrated LED |
| Lumens: | 700 |
| Application: | Indoor |
| Material: | Aluminum |
| Warranty: | 5 Year Limited (Fixtures) |
| Base Type: | Integrated |
| Shape: | Round |
| Wattage: | 11 |
| Style: | Utility |
| CCT Selectable: | Yes |
| Number of Lamps: | 1 |
| Dimmable: | Yes |
| Voltage: | 120v |
| Beam Spread: | 107 |
| Finish: | White |
| Incandescent Equivalent: | 50W |
| Energy Star Rated: | Yes |
| Technology: | LED |
| Country of Origin: | Thailand |
| ANSI Base: | Integrated |
| Product Type: | Downlight |
| Frequency: | 60 Hz |
| Replaceable Light Source: | No |
| Cri: | 90 |
| Operating Temp Range: | 5°F to 104°F |
| Location Rating: | Damp |