| Incandescent Equivalent: | 75W |
|---|---|
| Warranty: | 5 Year Limited (Fixtures) |
| CCT Selectable: | Yes |
| Material: | Aluminum |
| Lumens: | 1100 |
| Shape: | Round |
| Base Type: | Integrated |
| Product Type: | Downlight |
| Dimmable: | Yes |
| CCT (Kelvin): | 2700K 3500K 4000K 3000K 5000K |
| Technology: | LED |
| Style: | Utility |
| Finish: | White |
| Frequency: | 60 Hz |
| Wattage: | 14 |
| Energy Star Rated: | Yes |
| Country of Origin: | Thailand |
| Operating Temp Range: | 5°F to 104°F |
| Location Rating: | Damp |
| Replaceable Light Source: | No |
| Number of Lamps: | 1 |
| Cri: | 90 |
| Voltage: | 120v |
| Lamp Type: | Integrated LED |
| ANSI Base: | Integrated |
| Application: | Indoor |
| Beam Spread: | 108 |