| Color Temperature: | Natural Light |
|---|---|
| Technology: | LED |
| Operating Temp Range: | 2.2°F to 113°F |
| Wattage: | 60 100 80 |
| Incandescent Equivalent: | 300W |
| Product Type: | LED HID |
| Location Rating: | Wet |
| CCT Selectable: | No |
| Beam Spread: | 360 |
| Base Type: | Plug |
| Application: | Outdoor Indoor |
| Finish: | Yellow |
| Energy Star Rated: | No |
| Voltage: | 277v 120v |
| Replaceable Light Source: | No |
| Power Method: | Plug-In |
| Lamp Type: | Integrated LED |
| Frequency: | 50-60 Hz |
| Warranty: | 5 Year Limited (Hi-Pro) |
| Dimmable: | No |
| Lumens: | 9200 11000 7200 |
| Bulb Included: | Integrated |
| Country of Origin: | China |
| CCT (Kelvin): | 5000K |
| Mount: | Ceiling |
| Cri: | 80 |
| Style: | Utility |
| Material: | High Elasticity PC |