| Lamp Type: | Corncob |
|---|---|
| Number of Lamps: | 10 |
| Dimmable: | No |
| Technology: | LED |
| Cri: | 80 |
| Application: | Indoor Outdoor |
| CCT Selectable: | No |
| ANSI Base: | Plug |
| Lumens: | 14000 |
| Wattage: | 120 |
| Replaceable Light Source: | No |
| Warranty: | 2 Year Limited |
| Style: | Utility |
| Color Temperature: | Natural Light |
| Finish: | Orange |
| Location Rating: | Wet |
| CCT (Kelvin): | 5000K |
| Voltage: | 120v |
| Material: | Polycarbonate (PC) |
| Country of Origin: | Thailand |
| Frequency: | 60 Hz |
| Incandescent Equivalent: | 1000W |
| Operating Temp Range: | -22°F to 113°F |
| Beam Spread: | 360 |
| Mount: | Ceiling |
| Base Type: | Plug 2-Prong |
| Product Type: | Work Light |