S15219 is a 12 Watt A19 LED; 2700K CCT; 90 CRI; Bi Pin GU24 Base; Plastic; Dimmable; 120 Volt manufactured by Satco.
| Cri: | 90 |
|---|---|
| Lumens: | 1100 |
| Incandescent Equivalent: | 75W |
| Dimmable: | Yes |
| Color: | White |
| Operating Position: | Universal |
| Voltage: | 120v |
| Base Type: | Bi Pin GU24 |
| Finish: | White |
| Wattage: | 12 |
| Color Temperature: | Warm White |
| CCT (Kelvin): | 2700K |
| Product Type: | Lamp |