| Frequency: | 60 Hz |
|---|---|
| CCT (Kelvin): | 2700K 3500K 3000K 4000K 5000K |
| Incandescent Equivalent: | 60W |
| Lumens: | 700 600 500 |
| Location Rating: | Wet |
| Wattage: | 5.5 6.5 8 |
| Beam Spread: | 90 |
| Cri: | 90 |
| Finish: | White |
| Number of Lamps: | 1 |
| Operating Temp Range: | -4°F to 104°F |
| Voltage: | 120v |
| Application: | Indoor |
| Lamp Type: | Integrated LED |
| Replaceable Light Source: | No |
| CCT Selectable: | Yes |
| Dimmable: | Yes |
| Power Method: | Adapter Connector |
| Material: | Aluminum ADC12 |
| Technology: | LED |
| Base Type: | Integrated |
| Shape: | Square |
| ANSI Base: | E26 Adapter |
| Product Type: | Downlight Retrofit |
| Country of Origin: | China |
| Warranty: | 5 Year Limited (Fixtures) |
| Style: | Utility |
| Energy Star Rated: | Yes |