| Color Temperature: | Cool White |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| Shape: | T5 |
| Base Type: | Miniature Bi Pin |
| Technology: | Fluorescent |
| CCT (Kelvin): | 4200K |
| Finish: | White |
| Cri: | 62 |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Beam Spread: | 360 |
| Rated Life (hours): | 5000 |
| ANSI Base: | G5 |
| Lamp Type: | Linear |
| Dimmable: | No |
| Lumens: | 860 |
| Color: | None |
| Nominal Length (Inches): | 21" |
| Wattage: | 13 |
| Product Type: | Lamp |