| ANSI Base: | E11 |
|---|---|
| Voltage: | 120v |
| Filament Type: | CC-8 |
| Wattage: | 150 |
| CCT (Kelvin): | 2900K |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Base Type: | Mini Candelabra |
| Beam Spread: | 360 |
| Technology: | Halogen |
| Cri: | 100 |
| Color Temperature: | Warm White |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | T4.5 |
| Lumens: | 2430 |
| Energy Star Rated: | No |
| Dimmable: | Yes |
| Finish: | Frost |
| Lamp Type: | Single Ended Halogen |
| Rated Life (hours): | 2000 |