| Technology: | Halogen |
|---|---|
| Color: | Clear |
| Operating Position: | Universal |
| Beam Spread: | 36 |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Color Temperature: | Warm White |
| Voltage: | 12v |
| Finish: | None |
| CCT (Kelvin): | 2900K |
| Base Type: | Bayonet Double Contact |
| Lumens: | 600 |
| Warranty: | Avg. Rated Hour Limited |
| Wattage: | 50 |
| Filament Type: | C-8 |
| Energy Star Rated: | No |
| ANSI Base: | BA15d |
| Cri: | 100 |
| Shape: | MR16 |
| Rated Life (hours): | 2000 |
| Lamp Type: | MR |