| Base Type: | Bi Pin GZ4 |
|---|---|
| Rated Life (hours): | 2000 |
| Dimmable: | Yes |
| Lumens: | 285 |
| Color: | Clear |
| Finish: | Clear |
| Shape: | MR11 |
| Warranty: | Avg. Rated Hour Limited |
| Operating Position: | Universal |
| Wattage: | 35 |
| Energy Star Rated: | No |
| Color Temperature: | Warm White |
| CCT (Kelvin): | 2900K |
| Filament Type: | C-6 |
| Cri: | 100 |
| ANSI Base: | GZ4 |
| Technology: | Halogen |
| Voltage: | 24V |
| Product Type: | Lamp |
| Beam Spread: | 9 |
| Lamp Type: | MR |