| Lumens: | 190 |
|---|---|
| Base Type: | Miniature 2 Pin Round |
| Beam Spread: | 36 |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 2000 |
| Dimmable: | Yes |
| Cri: | 100 |
| Color Temperature: | Warm White |
| CCT (Kelvin): | 2900K |
| Energy Star Rated: | No |
| Technology: | Halogen |
| Voltage: | 24V |
| Lamp Type: | MR |
| Filament Type: | C-8 |
| Operating Position: | Universal |
| Shape: | MR16 |
| Product Type: | Lamp |
| ANSI Base: | GU5.3/GX5.3 |
| Color: | Clear |
| Wattage: | 20 |
| Finish: | Clear |