Apply to be a TradeMaster!
Main product image of 43 Watt Halogen Bulb A19 - 1000 Average rated hours - 750 Lumens - Medium base - 120 Volt - 2-Pack
Magnifying glass
Hover image to zoom

43 Watt Halogen Bulb A19 - 1000 Average rated hours - 750 Lumens - Medium base - 120 Volt - 2-Pack

Brand:
Satco
SKU:
S2406
Rating:
(0)
Q&A:
(0)
43 Watt Halogen Bulb A19 - 1000 Average rated hours - 750 Lumens - Medium base - 120 Volt - 2-Pack
Magnifying glass
Hover image to zoom
S2406 has been discontinued
Discontinued September 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Energy Star Rated
No
Product Highlight: Shape
A19
Product Highlight: Voltage
120v
Product Highlight: Finish
Soft White
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Wattage
43 Watts

Description

43 Watt - Halogen - A19 - 1000 Average rated hours - 750 Lumens - Medium base - 120 Volt - 2-Pack

Specs

Operating Position:

Universal

Energy Star Rated:

No

CCT (Kelvin):

2900K

Lumens:

750

Rated Life (hours):

1000

Cri:

100

Lamp Type:

Type A

Base Type:

Medium

Shape:

A19

ANSI Base:

E26

Product Type:

Lamp

Technology:

Halogen

Beam Spread:

360

Voltage:

120v

Finish:

Soft White

Warranty:

Avg. Rated Hour Limited

Dimmable:

Yes

Wattage:

43

Color Temperature:

Warm White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm