| Rated Life (hours): | 3000 |
|---|---|
| Lumens: | 160 |
| ANSI Base: | E12 |
| Warranty: | Avg. Rated Hour Limited |
| Finish: | Clear Gold |
| Technology: | Incandescent |
| Filament Type: | Cage Style |
| Voltage: | 120v |
| Shape: | T9 |
| Base Type: | Candelabra |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Wattage: | 40 |
| Dimmable: | Yes |
| Operating Position: | Universal |
| Lamp Type: | Tubular |
| Energy Star Rated: | No |