| Color Temperature: | Warm White |
|---|---|
| ANSI Base: | E26 |
| Wattage: | 100 |
| CCT (Kelvin): | 2200K |
| Beam Spread: | 360 |
| Finish: | Amber |
| Shape: | BT38 |
| Operating Position: | Universal |
| Technology: | Incandescent |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 2000 |
| Lumens: | 100 |
| Dimmable: | Yes |
| Energy Star Rated: | No |
| Base Type: | Medium |
| Voltage: | 120v |
| Lamp Type: | BT |