| Color Temperature: | Warm White |
|---|---|
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Shape: | BT56 |
| Beam Spread: | 360 |
| ANSI Base: | E26 |
| Lumens: | 80 |
| Finish: | Amber |
| Lamp Type: | BT |
| CCT (Kelvin): | 2200K |
| Rated Life (hours): | 2000 |
| Base Type: | Medium |
| Warranty: | Avg. Rated Hour Limited |
| Technology: | Incandescent |
| Voltage: | 120v |
| Wattage: | 60 |
| Operating Position: | Universal |