| Technology: | Incandescent |
|---|---|
| Dimmable: | No |
| Shape: | G4.5 |
| Rated Life (hours): | 2000 |
| Energy Star Rated: | No |
| ANSI Base: | BA9s |
| Lamp Type: | Miniature |
| Operating Position: | Universal |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| Voltage: | 14V |
| Product Type: | Lamp |
| Base Type: | Miniature Bayonet |
| Wattage: | 3.78 |
| Filament Type: | C-2F |