Shop Resideo Sale
Main product image of 30 Watt T7 Incandescent Bulb - Clear - Intermediate base - 130 Volt (10 Pack)
Magnifying glass
Hover image to zoom

30 Watt T7 Incandescent Bulb - Clear - Intermediate base - 130 Volt (10 Pack)

Brand:
Satco
SKU:
S2750
Rating:
(0)
Q&A:
(0)
30 Watt T7 Incandescent Bulb - Clear - Intermediate base - 130 Volt (10 Pack)
Magnifying glass
Hover image to zoom
$36.12 each
In Stock
In Stock
Get 492 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
30 Watts
Product Highlight: Voltage
130v
Product Highlight: Shape
T7
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Finish
Clear

Description

–
Satco's S2750 30 watt T7 incandescent bulb with 100 CRI for superior light rendering is perfect for the home or office. The clear bulb features an intermediate base and a beam spread of 360 degrees. With a temperature of 2700 Kelvins, this lamp provides 2,500 hours of warm white light.

Features:
  • MOL: 2.25 inches, MOD: .896 inches
  • Superior 100 CRI light quality, 150 lumens and 2700K with a 360 beam spread
  • For use in signs and for indicators
  • Clear finished lamp

Specs

–
Lumens:

150

Wattage:

30

Lamp Type:

Sign

Product Type:

Lamp

Rated Life (hours):

2500

Beam Spread:

360

Voltage:

130v

Shape:

T7

CCT (Kelvin):

2700K

ANSI Base:

E17

Energy Star Rated:

No

Color Temperature:

Warm White

Warranty:

Avg. Rated Hour Limited

Dimmable:

Yes

Finish:

Clear

Filament Type:

C-5A

Cri:

100

Technology:

Incandescent

Base Type:

Intermediate

Operating Position:

Universal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy