Shop Resideo Sale
Main product image of 20 Watt T7 Incandescent Bulb - Clear - Candelabra base - 130 Volt (20 Pack)
Magnifying glass
Hover image to zoom

20 Watt T7 Incandescent Bulb - Clear - Candelabra base - 130 Volt (20 Pack)

Brand:
Satco
SKU:
S2751
Rating:
(0)
Q&A:
(0)
20 Watt T7 Incandescent Bulb - Clear - Candelabra base - 130 Volt (20 Pack)
Magnifying glass
Hover image to zoom
$34.63 each
In Stock
In Stock
Get 448 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
130v
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Finish
Clear
Product Highlight: Shape
T7
Product Highlight: Wattage
20 Watts

Description

–
Satco's S2751 20 watt T7 incandescent bulb with 130 lumens and 100 CRI for superior light rendering is perfect for the home or office. The clear bulb features a candelabra base and a beam spread of 360 degrees. With a temperature of 2700 Kelvins, this lamp provides 2,500 hours of warm white light.

Features:
  • MOL: 2.25 inches, MOD: 0.896 inches
  • Superior 100 CRI light quality, 130 lumens and 2700K and 360 beam spread
  • For use in signs and for indicators
  • Clear finished lamp

Specs

–
Voltage:

130v

Color Temperature:

Warm White

Energy Star Rated:

No

Product Type:

Lamp

Base Type:

Candelabra

Warranty:

Avg. Rated Hour Limited

Lumens:

130

ANSI Base:

E12

Technology:

Incandescent

Rated Life (hours):

2500

Finish:

Clear

CCT (Kelvin):

2700K

Filament Type:

C-5A

Operating Position:

Universal

Lamp Type:

Sign

Shape:

T7

Beam Spread:

360

Dimmable:

Yes

Cri:

100

Wattage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy