Apply to be a TradeMaster!
Main product image of 25 Watt T7 Incandescent Bulb - Clear - Candelabra base - 130 Volt (15 Pack)
Magnifying glass
Hover image to zoom

25 Watt T7 Incandescent Bulb - Clear - Candelabra base - 130 Volt (15 Pack)

Brand:
Satco
SKU:
S2752
Rating:
(1)
Q&A:
(0)
25 Watt T7 Incandescent Bulb - Clear - Candelabra base - 130 Volt (15 Pack)
Magnifying glass
Hover image to zoom
$36.49 each
In Stock
In Stock
Get 1 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Clear
Product Highlight: Wattage
25 Watts
Product Highlight: Voltage
130v
Product Highlight: Shape
T7
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty

Description

–
Satco's S2752 25 watt T7 incandescent bulb with 130 lumens and 100 CRI for superior light rendering is perfect for the home or office. The clear bulb features a candelabra base and a beam spread of 360 degrees. With a temperature of 2700 Kelvins, this lamp provides 2,500 hours of warm white light.

Features:
  • MOL: 2.25 inches, MOD: 0.88 inches
  • Superior 100 CRI light quality, 130 lumens and 2700K with a 360 beam spread
  • For use in signs and for indicators
  • Clear finished lamp

Specs

–
Lamp Type:

Sign

Energy Star Rated:

No

Technology:

Incandescent

Finish:

Clear

Beam Spread:

360

CCT (Kelvin):

2700K

Lumens:

130

Rated Life (hours):

2500

Wattage:

25

Dimmable:

Yes

ANSI Base:

E12

Product Type:

Lamp

Voltage:

130v

Operating Position:

Universal

Cri:

100

Base Type:

Candelabra

Color Temperature:

Warm White

Shape:

T7

Warranty:

Avg. Rated Hour Limited

Filament Type:

C-5A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Poor Customer Service

I had to order a minimum of 15 small light bulbs and accidentally ordered the wrong size. In trying to communicate with customer service via email, they were slow to respond and were not helpful. I sent a picture of the bulb I ordered and the bulb I needed and asked if I could return or exchange the bulbs. I specifically stated that the bulbs I ordered were the wrong size, but they persisted over a period of a week and two vague replies that I confirmed the bulbs had not been used. I made it clear in my first message that I could not use the bulbs. It's been like pulling teeth. I now have 15 bulbs that I cannot use. My mistake, but I expected a higher level of response. I cannot imagine ordering a higher priced item from this company based on my experience.
DDGee
Georgia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy