| Rated Life (hours): | 10000 |
|---|---|
| Dimmable: | Yes |
| Lamp Type: | Linear |
| Beam Spread: | 360 |
| Nominal Length (Inches): | 16.5" |
| Cri: | 80 |
| Product Type: | Lamp |
| Shape: | T5 |
| CCT (Kelvin): | 3000K |
| Warranty: | Avg. Rated Hour Limited |
| Color Temperature: | Warm White |
| Operating Position: | Universal |
| Base Type: | Miniature Bi Pin |
| Lumens: | 500 |
| Finish: | White |
| Technology: | Fluorescent |
| ANSI Base: | G5 |
| Wattage: | 10 |
| Energy Star Rated: | No |