| Dimmable: | No |
|---|---|
| Color Temperature: | Warm White |
| Rated Life (hours): | 800 |
| CCT (Kelvin): | 3000K |
| Lumens: | 1950 |
| Energy Star Rated: | No |
| Voltage: | 32v |
| Operating Position: | Universal |
| Filament Type: | CC-8 |
| Shape: | PAR46 |
| Finish: | Clear |
| Technology: | Halogen |
| ANSI Base: | MP2 |
| Wattage: | 150 |
| Warranty: | Avg. Rated Hour Limited |
| Lamp Type: | Sealed Beam |
| Base Type: | Screw Terminal |
| Cri: | 100 |
| Product Type: | Lamp |