| CCT (Kelvin): | 2700K |
|---|---|
| Energy Star Rated: | No |
| Shape: | BR40 |
| Wattage: | 65 |
| Filament Type: | CC-6 |
| Voltage: | 120v |
| Product Type: | Lamp |
| Technology: | Incandescent |
| Rated Life (hours): | 2500 |
| Finish: | Frost |
| Base Type: | Medium |
| Cri: | 100 |
| Lumens: | 580 |
| Operating Position: | Universal |
| Dimmable: | Yes |
| Lamp Type: | Reflector |
| ANSI Base: | E26 |
| Warranty: | Avg. Rated Hour Limited |
| Color Temperature: | Warm White |