| Technology: | LED |
|---|---|
| Finish: | Frost |
| Location Rating: | Wet |
| Application: | Outdoor |
| Frequency: | 60 Hz |
| CCT (Kelvin): | 5000K |
| Lamp Type: | Corncob |
| Country of Origin: | China |
| Style: | Utility |
| Product Type: | Work Light |
| Voltage: | 120v |
| Base Type: | Plug 2-Prong |
| Material: | High-impact Polymer |
| Lumens: | 6000 |
| Wattage: | 50 |
| Replaceable Light Source: | No |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 375W |
| Operating Temp Range: | -22°F to 113°F |
| Dimmable: | No |
| Cri: | 80 |
| Beam Spread: | 360 |
| Warranty: | 3 Year Limited (Hi-Pro) |
| CCT Selectable: | No |
| ANSI Base: | Plug |
| Color Temperature: | Natural Light |
| Bulb Included: | Integrated |