| Lamp Type: | Blacklight |
|---|---|
| Finish: | Blue |
| Nominal Length (Inches): | 9" |
| Dimmable: | No |
| Rated Life (hours): | 5000 |
| Beam Spread: | 360 |
| Color: | None |
| Wattage: | 6 |
| Shape: | T5 |
| Technology: | Fluorescent |
| ANSI Base: | G5 |
| Base Type: | Miniature Bi Pin |
| Energy Star Rated: | No |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |