| CCT (Kelvin): | 6500K |
|---|---|
| Cri: | 76 |
| Wattage: | 8 |
| Color Temperature: | Daylight |
| Rated Life (hours): | 5000 |
| Lumens: | 350 |
| Base Type: | Miniature Bi Pin |
| Finish: | Frost |
| Color: | None |
| Operating Position: | Universal |
| Dimmable: | No |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |
| Beam Spread: | 360 |
| Nominal Length (Inches): | 12" |
| Shape: | T5 |
| Technology: | Fluorescent |
| ANSI Base: | G5 |
| Lamp Type: | Linear |