| Material: | Aluminum |
|---|---|
| Voltage: | 120v |
| Wattage: | 13.5 |
| ANSI Base: | Integrated |
| Base Type: | Integrated |
| Power Method: | Hardwired |
| Lamp Type: | Integrated LED |
| Shape: | Square |
| Beam Spread: | 108 |
| Warranty: | 5 Year Limited (Fixtures) |
| Style: | Utility |
| Location Rating: | Wet |
| Mount: | Wall Ceiling |
| Technology: | LED |
| Operating Temp Range: | 1.4°F to 113°F |
| Lumens: | 780 |
| CCT Selectable: | No |
| Finish: | Bronze |
| Cri: | 90 |
| Bulb Included: | Integrated |
| Dimmable: | Yes |
| Product Type: | Flush Mount |
| Incandescent Equivalent: | 75W |
| Replaceable Light Source: | No |
| Application: | Indoor |
| CCT (Kelvin): | 2700K |
| Color Temperature: | Warm White |
| Energy Star Rated: | Yes |
| Country of Origin: | China |