| ANSI Base: | 2G11 |
|---|---|
| Product Type: | Lamp |
| Base Type: | 2G11 |
| CCT (Kelvin): | 3500K |
| Lumens: | 4300 |
| Color Temperature: | Neutral White |
| Color: | None |
| Rated Life (hours): | 14000 |
| Technology: | Compact Fluorescent |
| Dimmable: | No |
| Shape: | T5 |
| Operating Position: | Universal |
| Warranty: | 2 Year Limited |
| Energy Star Rated: | No |
| Wattage: | 50 |
| Cri: | 82 |
| Beam Spread: | 360 |
| Finish: | Frost |
| Lamp Type: | PL 4-Pin |