| Lamp Type: | Candle |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| Voltage: | 120v |
| Rated Life (hours): | 2000 |
| Wattage: | 40 |
| Base Type: | Candelabra |
| Shape: | B10 |
| Technology: | Incandescent |
| ANSI Base: | E12 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Operating Position: | Universal |
| Finish: | Full Spectrum |
| Beam Spread: | 360 |
| Lumens: | 370 |
| Filament Type: | CC-2V |