| Cri: | 100 |
|---|---|
| Rated Life (hours): | 4000 |
| Wattage: | 40 |
| Color Temperature: | Warm White |
| Warranty: | Avg. Rated Hour Limited |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Filament Type: | C-9 |
| Shape: | G40 |
| Voltage: | 120v |
| Lumens: | 280 |
| Operating Position: | Universal |
| Technology: | Incandescent |
| Lamp Type: | Globe |
| Base Type: | Medium |
| Beam Spread: | 360 |
| CCT (Kelvin): | 2700K |
| Dimmable: | Yes |
| Finish: | Gloss White |
| ANSI Base: | E26 |