| Finish: | Clear |
|---|---|
| Cri: | 100 |
| Lumens: | 700 |
| Energy Star Rated: | No |
| Lamp Type: | JDR |
| Filament Type: | CC-8 |
| Color Temperature: | Warm White |
| Operating Position: | Universal |
| CCT (Kelvin): | 2900K |
| Rated Life (hours): | 2000 |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | JDR |
| Technology: | Halogen |
| Voltage: | 120v |
| Wattage: | 75 |
| Product Type: | Lamp |
| ANSI Base: | E17 |
| Base Type: | Intermediate |
| Dimmable: | Yes |
| Beam Spread: | 36 |