| CCT (Kelvin): | 2900K |
|---|---|
| Dimmable: | Yes |
| Cri: | 100 |
| Filament Type: | C-6 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |
| Finish: | Clear |
| Color Temperature: | Warm White |
| Lamp Type: | Bi-Pin |
| Rated Life (hours): | 2000 |
| Beam Spread: | 360 |
| Voltage: | 12v |
| ANSI Base: | GY6.35 |
| Base Type: | Bi Pin GY6.35 |
| Wattage: | 50 |
| Lumens: | 900 |
| Operating Position: | Universal |
| Technology: | Halogen |
| Shape: | T4 |