Apply to be a TradeMaster!
Main product image of 35 Watt Halogen - T4 Bulb - Clear - 2000 Average rated hours - 380 Lumens - Bi Pin GY6.35 base - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom

35 Watt Halogen - T4 Bulb - Clear - 2000 Average rated hours - 380 Lumens - Bi Pin GY6.35 base - 120 Volt (8 Pack)

Brand:
Satco
SKU:
S3164
Rating:
(1)
Q&A:
(0)
35 Watt Halogen - T4 Bulb - Clear - 2000 Average rated hours - 380 Lumens - Bi Pin GY6.35 base - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom
$52.53 each
In Stock
In Stock
Get 6,739 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear
Product Highlight: Wattage
35 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Shape
T4
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Voltage
120v

Description

–
35 Watt - Halogen - T4 - Clear - 2000 Average rated hours - 380 Lumens - Bi Pin GY6.35 base - 120 Volt

Specs

–
Rated Life (hours):

2000

Product Type:

Lamp

Color Temperature:

Warm White

Lamp Type:

Bi-Pin

Filament Type:

CC-2V

Lumens:

380

Operating Position:

Universal

Technology:

Halogen

Finish:

Clear

CCT (Kelvin):

2900K

Wattage:

35

Dimmable:

Yes

Energy Star Rated:

No

Cri:

100

Shape:

T4

Base Type:

Bi Pin GY6.35

Beam Spread:

360

Warranty:

Avg. Rated Hour Limited

ANSI Base:

GY6.35

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again.

Work great!
Ray
New York
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy