| Dimmable: | Yes |
|---|---|
| Color Temperature: | Warm White |
| Voltage: | 120v |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | Mini Candelabra |
| Cri: | 100 |
| Filament Type: | CC-8 |
| Shape: | T4 |
| Rated Life (hours): | 2000 |
| Material: | Ceramic Glass Metal |
| Product Type: | Lamp |
| Finish: | Clear |
| Lamp Type: | Single Ended Halogen |
| Beam Spread: | 360 |
| Lumens: | 8500 |
| Operating Position: | Universal |
| ANSI Base: | E11 |
| Energy Star Rated: | No |
| Technology: | Halogen |
| Wattage: | 500 |
| CCT (Kelvin): | 2900K |