| Lamp Type: | Reflector |
|---|---|
| Dimmable: | Yes |
| Voltage: | 130v |
| Wattage: | 50 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Finish: | Amber |
| Operating Position: | Universal |
| Shape: | R20 |
| Rated Life (hours): | 2000 |
| ANSI Base: | E26 |
| Base Type: | Medium |
| Warranty: | Avg. Rated Hour Limited |
| Technology: | Incandescent |
| Filament Type: | CC-9 |