| ANSI Base: | E17 |
|---|---|
| Energy Star Rated: | No |
| Beam Spread: | 360 |
| Base Type: | Intermediate |
| Product Type: | Lamp |
| CCT (Kelvin): | 2700K |
| Shape: | T6.5 |
| Wattage: | 25 |
| Warranty: | Avg. Rated Hour Limited |
| Operating Position: | Universal |
| Voltage: | 130v |
| Lumens: | 170 |
| Cri: | 100 |
| Filament Type: | C-8 |
| Color Temperature: | Warm White |
| Lamp Type: | Tubular |
| Technology: | Incandescent |
| Dimmable: | Yes |
| Rated Life (hours): | 1500 |
| Finish: | Frost |