| Technology: | Incandescent |
|---|---|
| Shape: | BR30 |
| Product Type: | Lamp |
| Wattage: | 75 |
| Filament Type: | C-9 |
| Base Type: | Medium |
| Lamp Type: | Reflector |
| Rated Life (hours): | 2000 |
| Warranty: | Avg. Rated Hour Limited |
| Dimmable: | Yes |
| Energy Star Rated: | No |
| ANSI Base: | E26 |
| Operating Position: | Universal |
| Voltage: | 130v |
| Finish: | Blue |