Shop Resideo Sale
Main product image of 7.5 Watt CA5 Incandescent Bulb - Clear - 1500 Average rated hours - 40 Lumens - Candelabra base - 120 Volt (50 Pack)
Magnifying glass
Hover image to zoom

7.5 Watt CA5 Incandescent Bulb - Clear - 1500 Average rated hours - 40 Lumens - Candelabra base - 120 Volt (50 Pack)

Brand:
Satco
SKU:
S3241
Rating:
(1)
Q&A:
(0)
7.5 Watt CA5 Incandescent Bulb - Clear - 1500 Average rated hours - 40 Lumens - Candelabra base - 120 Volt (50 Pack)
Magnifying glass
Hover image to zoom
$34.33 each
In Stock
In Stock
Get 5,551 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Wattage
7.5 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Shape
CA5
Product Highlight: Finish
Clear

Description

–
7.5 Watt CA5 Incandescent - Clear - 1500 Average rated hours - 40 Lumens - Candelabra base - 120 Volt

Specs

–
Warranty:

Avg. Rated Hour Limited

Rated Life (hours):

1500

Cri:

100

Lumens:

40

Base Type:

Candelabra

Wattage:

7.5

Dimmable:

Yes

Operating Position:

Universal

Energy Star Rated:

No

Voltage:

120v

Product Type:

Lamp

Filament Type:

C-7A

Beam Spread:

360

Lamp Type:

Candle

Shape:

CA5

CCT (Kelvin):

2700K

Finish:

Clear

Technology:

Incandescent

ANSI Base:

E12

Color Temperature:

Warm White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect Glow!

I have subdued lighting in my entertainment room. These 7.5 watt candelabra bulbs are perfect! I love the small size as the bulbs don't over extend in the shades and the warm glow is absolutely stunning. I definitely will keep your company's address and buy from you again when needed.
Viva
Hesperia, California
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy