| Technology: | Incandescent |
|---|---|
| Wattage: | 7.5 |
| Lamp Type: | Candle |
| Finish: | Yellow |
| Rated Life (hours): | 1500 |
| Shape: | CA5 |
| Energy Star Rated: | No |
| Filament Type: | C-7A |
| Beam Spread: | 360 |
| ANSI Base: | E12 |
| Product Type: | Lamp |
| Lumens: | 35 |
| Operating Position: | Universal |
| Dimmable: | Yes |
| Base Type: | Candelabra |
| Voltage: | 120v |
| Warranty: | Avg. Rated Hour Limited |