| Energy Star Rated: | No |
|---|---|
| Beam Spread: | 360 |
| Color Temperature: | Warm White |
| Dimmable: | Yes |
| ANSI Base: | E12 |
| Warranty: | Avg. Rated Hour Limited |
| Product Type: | Lamp |
| Cri: | 100 |
| Voltage: | 120v |
| Operating Position: | Universal |
| CCT (Kelvin): | 2700K |
| Base Type: | Candelabra |
| Lamp Type: | Tubular |
| Technology: | Incandescent |
| Wattage: | 15 |
| Finish: | Frost |
| Filament Type: | C-5A |
| Lumens: | 90 |
| Shape: | T6 |
| Rated Life (hours): | 2500 |