| Beam Spread: | 360 |
|---|---|
| CCT (Kelvin): | 2700K |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Voltage: | 130v |
| Base Type: | Candelabra |
| Dimmable: | Yes |
| Finish: | Clear |
| Shape: | B8 |
| Color Temperature: | Warm White |
| Warranty: | Avg. Rated Hour Limited |
| Cri: | 100 |
| Wattage: | 25 |
| Rated Life (hours): | 1500 |
| Operating Position: | Universal |
| Lamp Type: | Candle |
| Lumens: | 212 |
| Technology: | Incandescent |
| Filament Type: | CC-2V |
| ANSI Base: | E12 |