| ANSI Base: | E12 |
|---|---|
| Lamp Type: | Candle |
| Dimmable: | Yes |
| Rated Life (hours): | 1500 |
| Filament Type: | C-7A |
| Beam Spread: | 360 |
| Energy Star Rated: | No |
| Wattage: | 15 |
| Cri: | 100 |
| Lumens: | 110 |
| Operating Position: | Universal |
| Technology: | Incandescent |
| Product Type: | Lamp |
| Finish: | Clear |
| Color Temperature: | Warm White |
| Voltage: | 120v |
| Base Type: | Candelabra |
| Shape: | F10 |
| Warranty: | Avg. Rated Hour Limited |
| CCT (Kelvin): | 2700K |