| Shape: | BA9.5 |
|---|---|
| Lamp Type: | Candle |
| Base Type: | European Intermediate |
| CCT (Kelvin): | 2700K |
| Product Type: | Lamp |
| Wattage: | 25 |
| Cri: | 100 |
| Technology: | Incandescent |
| ANSI Base: | E14 |
| Lumens: | 220 |
| Dimmable: | Yes |
| Filament Type: | CC-2V |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 1500 |
| Finish: | Frost |
| Color Temperature: | Warm White |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Voltage: | 120v |
| Beam Spread: | 360 |