| Base Type: | European Intermediate |
|---|---|
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Finish: | Clear |
| Wattage: | 25 |
| Color Temperature: | Warm White |
| Lamp Type: | Candle |
| Filament Type: | CC-2F |
| Dimmable: | Yes |
| Technology: | Incandescent |
| Beam Spread: | 360 |
| CCT (Kelvin): | 2700K |
| Voltage: | 220v |
| Cri: | 100 |
| Lumens: | 200 |
| Rated Life (hours): | 1000 |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | B10 |
| ANSI Base: | E14 |
| Operating Position: | Universal |