| Technology: | Incandescent |
|---|---|
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Warranty: | Avg. Rated Hour Limited |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| Base Type: | Candelabra |
| Lumens: | 247 |
| ANSI Base: | E12 |
| Shape: | C11 |
| Finish: | Satin Spun White |
| Voltage: | 120v |
| Filament Type: | C-7A |
| Wattage: | 40 |
| Rated Life (hours): | 4000 |
| Lamp Type: | Candle |