| Filament Type: | C-7A |
|---|---|
| Dimmable: | Yes |
| Voltage: | 120v |
| Lamp Type: | Candle |
| Wattage: | 40 |
| Finish: | Satin Spun White |
| Product Type: | Lamp |
| Rated Life (hours): | 4000 |
| Operating Position: | Universal |
| Shape: | C15 |
| Beam Spread: | 360 |
| Technology: | Incandescent |
| ANSI Base: | E26 |
| Base Type: | Medium |
| Warranty: | Avg. Rated Hour Limited |
| Energy Star Rated: | No |
| Lumens: | 247 |